Motion
ERM3112
1800 rpm, 3 ph, 208 V/230 V/460 V, 56H Frame, ODP Enclosure
Mi Item #06559163
MFR #ERM3112
Price$1,111.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 208 V/230 V/460 V, 56H Frame, ODP Enclosure
Mi Item #06559163
MFR #ERM3112

Mfr description
3/4 1800 ERM3112 ODP 208-230/460 56
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,111.76/each

Specifications

Dimensions

  • Frame Size
    56H

Details

  • Enclosure Type
    ODP (Open Drip-Proof)
  • Motor Horsepower
    3/4 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208 V/230 V/460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)