Specifications
Dimensions
- Battery Size123
- Standard Battery Pack Size10
Details
- Battery ChemistryLithium
- Battery TypePhoto Battery
- Battery Voltage3
- Package Quantity10 Per Pack
- Rechargeable Or DisposableDisposable
Overview
Mfr description
8000-0807-01 TYPE 123 LITHIUM BATTERIES