Motion
713HGWU/L
Cut Resistant Gloves, Gray, 2XL, PK12
MI ITEM #06559913
MFR #713HGWU/L
Your Price$8.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Gloves, Gray, 2XL, PK12
MI ITEM #06559913
MFR #713HGWU/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.85/each(List $10.63)

Overview

Mfr description
713HGWU/L GLOVES
  • Seamless construction offers increased comfort and breathability
  • HPPE blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light

Specifications

  • Glove Size
    L
  • Ansi Isea Cut Resistance Level
    A2
  • Coating Outer Shell Material
    Polyurethane
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Hand Type
    Pair
  • Coating
    Polyurethane
  • Coating Material
    Polyurethane
  • Coating Coverage
    Palm & Fingers
  • Color
    White/Silver
  • Cuff Type
    Knit Wrist
  • Knit Gauge
    13
  • Liner/Shell Material
    HPPE
  • Length
    57.404 cm
  • Ansi Isea Abrasion Resistance Level
    6
  • Ansi Isea Puncture Resistance Level
    4
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    4
  • En 388 Tear Resistance Level
    4
  • En 388 Puncture Resistance Level
    2
  • Description
    Ideal for electronics, glass cutting, sheet metal handling, general duty, parts assembly and sharp small parts handling.
  • Standards Met
    EN388 = 4442
  • UPC_NO
    662909059307
  • Manufacturer Upc Number
    662909059307
  • Manufacturer Product Page
  • Description Keyword
    Cut Resistant Gloves
  • Package Quantity
    12
  • Size
    L in-oz
  • Construction Description
    Coated Seamless Knit
  • Grip Pattern
    Flat
  • Grip Type
    Flat
  • Liner Material
    HPPE
  • Spec Sheet
  • Features
    Seamless construction offers increased comfort and breathability
  • Additional Details
    Ideal for electronics, glass cutting, sheet metal handling, general duty, parts assembly and sharp small parts handling.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text