Motion
HVW10V2E6
Chiller/Cooling Tower Motor - 10 hp, 1800 rpm, 3 ph, 190/380//230/460 V, 215T Frame, TEAO (Totally Enclosed Air Over) Enclosure, 50/60 Hz, 1445 rpm - 1760 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #06560773
MFR #HVW10V2E6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chiller/Cooling Tower Motor - 10 hp, 1800 rpm, 3 ph, 190/380//230/460 V, 215T Frame, TEAO (Totally Enclosed Air Over) Enclosure, 50/60 Hz, 1445 rpm - 1760 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #06560773
MFR #HVW10V2E6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    215T
  • Overall Length C Dimension
    17 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Torque
    29.8 ft-lbs
  • Weight
    175 lbs

Details

  • Base RPM
    1445 rpm - 1760 rpm
  • Country of Origin
    MEX
  • Description
    Many of Nidec Motor Corporation's Premium® Efficient Cooling Tower motors are stocked for you. Stocked motors have the following conversion options: Space Heaters, Thermistors, Shaft Grounding, and Assembly Positions. Stock motors can ship immediately! Conversion orders can ship within 3 days!
  • Description Keyword
    10 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    11.90 / 23.80 A
  • Full Load Efficiency
    91.7 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • IP Rating
    55
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382109196
  • Max Allowable Current
    11.9 A, 14.7 A, 23.8 A, 29.5 A
  • Maximum Speed
    1760 rpm
  • Model
    FH10
  • Motor Category
    Chiller/Cooling Tower Motor
  • Motor Horsepower
    10 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    190/380//230/460 V
  • Motor Type
    Chiller/Cooling Tower Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6208-2RS-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6208-2RS-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1800 rpm

Overview

Mfr description
10 HP 1760 & 1445 RPM HVW10V2E6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought