Motion
HVW20V2H6
Chiller/Cooling Tower Motor - 20 hp, 1800 rpm, 3 ph, 200 V, 256T Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 1770 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #06560780
MFR #HVW20V2H6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chiller/Cooling Tower Motor - 20 hp, 1800 rpm, 3 ph, 200 V, 256T Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 1770 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #06560780
MFR #HVW20V2H6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
20 HP 1770 RPM HVW20V2H6 200 V 60

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    20 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    200 V
  • Frame Size
    256T
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frequency Rating
    60 Hz
  • Base RPM
    1770 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    93.0 %
  • Motor Poles
    4
  • Description
    Many of Nidec Motor Corporation's Premium® Efficient Cooling Tower motors are stocked for you. Stocked motors have the following conversion options: Space Heaters, Thermistors, Shaft Grounding, and Assembly Positions. Stock motors can ship immediately! Conversion orders can ship within 3 days!
  • Overall Length C Dimension
    22.1 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Insulation Class
    F
  • Standards Met
    EE, NEMA Premium
  • Weight
    340 lbs
  • Harmonization Code
    8501.52.4000
  • Manufacturer Upc Number
    786382110000
  • Model
    FH15
  • Max Allowable Current
    54 A
  • Product Types
    AC Motors
  • Torque
    59.3 ft-lbs
  • Opposite Drive End Bearing
    6309-2RS-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text