Motion
HVW30V2E6
Chiller/Cooling Tower Motor - 30 hp, 1800 rpm, 3 ph, 190/380//230/460 V, 286T Frame, TEAO (Totally Enclosed Air Over) Enclosure, 50/60 Hz, 1460 rpm - 1775 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #06560785
MFR #HVW30V2E6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chiller/Cooling Tower Motor - 30 hp, 1800 rpm, 3 ph, 190/380//230/460 V, 286T Frame, TEAO (Totally Enclosed Air Over) Enclosure, 50/60 Hz, 1460 rpm - 1775 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #06560785
MFR #HVW30V2E6

Mfr description
30 HP 1775 & 1460 RPM HVW30V2E6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    286T
  • Overall Length C Dimension
    24.8 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.8750 in
  • Torque
    88.8 ft-lbs
  • Weight
    410 lbs

Details

  • Base RPM
    1460 rpm - 1775 rpm
  • Country of Origin
    MEX
  • Description
    Many of Nidec Motor Corporation's Premium® Efficient Cooling Tower motors are stocked for you. Stocked motors have the following conversion options: Space Heaters, Thermistors, Shaft Grounding, and Assembly Positions. Stock motors can ship immediately! Conversion orders can ship within 3 days!
  • Description Keyword
    30 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    34.00 / 69.00 A
  • Full Load Efficiency
    93.6 %
  • Harmonization Code
    8501.52.8000
  • Insulation Class
    F
  • IP Rating
    55
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382110178
  • Max Allowable Current
    34 A, 43 A, 69 A, 86 A
  • Maximum Speed
    1775 rpm
  • Model
    FH20
  • Motor Category
    Chiller/Cooling Tower Motor
  • Motor Horsepower
    30 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    190/380//230/460 V
  • Motor Type
    Chiller/Cooling Tower Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6310-2RS-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6310-2RS-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382110178
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)