Motion
HVW3V3E6
Chiller/Cooling Tower Motor - 3 hp, 1200 rpm, 3 ph, 190/380//230/460 V, 213T Frame, TEAO (Totally Enclosed Air Over) Enclosure, 50/60 Hz, 970 rpm - 1175 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #06560788
MFR #HVW3V3E6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chiller/Cooling Tower Motor - 3 hp, 1200 rpm, 3 ph, 190/380//230/460 V, 213T Frame, TEAO (Totally Enclosed Air Over) Enclosure, 50/60 Hz, 970 rpm - 1175 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #06560788
MFR #HVW3V3E6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3 HP 1175 & 970 RPM HVW3V3E6 230/460

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    3 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    190/380//230/460 V
  • Frame Size
    213T
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    970 rpm - 1175 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    90.2 %
  • Motor Poles
    6
  • Description
    Many of Nidec Motor Corporation's Premium® Efficient Cooling Tower motors are stocked for you. Stocked motors have the following conversion options: Space Heaters, Thermistors, Shaft Grounding, and Assembly Positions. Stock motors can ship immediately! Conversion orders can ship within 3 days!
  • Shaft Diameter
    1.3750 in
  • Overall Length C Dimension
    17 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Insulation Class
    F
  • Standards Met
    EE, NEMA Premium
  • Weight
    160 lbs
  • Harmonization Code
    8501.52.4000
  • Manufacturer Upc Number
    786382109141
  • Model
    FH05
  • Max Allowable Current
    4.4 A, 8.7 A
  • Product Types
    AC Motors
  • Torque
    13.4 ft-lbs
  • Opposite Drive End Bearing
    6208-2RS-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text