Motion
HVW50V3E6
Chiller/Cooling Tower Motor - 50 hp, 1200 rpm, 3 ph, 190/380//230/460 V, 365T Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 1190 / 985 rpm Base, Horizontal / Foot Mount
MI ITEM #06560792
MFR #HVW50V3E6
List Price$20,702.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chiller/Cooling Tower Motor - 50 hp, 1200 rpm, 3 ph, 190/380//230/460 V, 365T Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 1190 / 985 rpm Base, Horizontal / Foot Mount
MI ITEM #06560792
MFR #HVW50V3E6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20,702.86/each for your price

Overview

Mfr description
50 HP 1190 & 985 RPM HVW50V3E6

Specifications

  • Motor Category
    Chiller/Cooling Tower Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    50 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    190/380//230/460 V
  • Frame Size
    365T
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frequency Rating
    60 Hz
  • Base RPM
    1190 / 985 rpm
  • Full Load Current
    58.00 / 116.00 A
  • Full Load Efficiency
    94.10 %
  • Motor Poles
    6-pole
  • Description Keyword
    50 hp
  • Shaft Diameter
    2.3750 in
  • Overall Length C Dimension
    29.40 in
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Weight
    910 lbs
  • UPC_NO
    786382110369
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Mounting Type
    Horizontal / Foot
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text