Specifications
Dimensions
- Frame Size184T
- Overall Length C Dimension13.7 in
- Service Factor1.15
- Shaft Diameter1.1250 in
- Torque15 ft-lbs
- Weight110 lbs
Details
- Base RPM1435 rpm - 1755 rpm
- Country of OriginMEX
- DescriptionMany of Nidec Motor Corporation's Premium® Efficient Cooling Tower motors are stocked for you. Stocked motors have the following conversion options: Space Heaters, Thermistors, Shaft Grounding, and Assembly Positions. Stock motors can ship immediately! Conversion orders can ship within 3 days!
- Duty Condition TypeContinuous Duty
- Enclosure TypeTEAO (Totally Enclosed Air Over)
- Frequency Rating50/60 Hz
- Full Load Efficiency89.5 %
- Harmonization Code8501.52.4000
- Insulation ClassF
- Manufacturer Upc Number786382109301
- Max Allowable Current6.3 A, 7.7 A, 12.5 A, 15.3 A
- Maximum Speed1755 rpm
- ModelFH04
- Motor Horsepower5 hp
- Motor Phase3 ph
- Motor Poles4
- Motor Supply Voltage190/380//230/460 V
- Motor TypeChiller/Cooling Tower Motor
- Mounting TypeHorizontal / Foot
- NEMA Design ClassB
- Opposite Drive End Bearing6206-2RS-J/C3
- Product TypeGeneral Purpose Motors
- Product TypesAC Motors
- Shaft End Bearing6206-2RS-J/C3
- Standards MetEE, NEMA Premium
- Synchronous Rpm1800 rpm
- UPC_NO786382109301
Overview
Mfr description
5 HP 1755 & 1435 RPM HVW5V2E6