Motion
HVW75V2E6
Chiller/Cooling Tower Motor - 75 hp, 1800 rpm, 3 ph, 190/380//230/460 V, 365T Frame, TEAO (Totally Enclosed Air Over) Enclosure, 50/60 Hz, 1475 rpm - 1780 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #06560798
MFR #HVW75V2E6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chiller/Cooling Tower Motor - 75 hp, 1800 rpm, 3 ph, 190/380//230/460 V, 365T Frame, TEAO (Totally Enclosed Air Over) Enclosure, 50/60 Hz, 1475 rpm - 1780 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #06560798
MFR #HVW75V2E6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
75 HP 1780 & 1475 RPM HVW75V2E6

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    75 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    190/380//230/460 V
  • Frame Size
    365T
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    1475 rpm - 1780 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Current
    84.00 / 169.00 A
  • Full Load Efficiency
    95.4 %
  • Motor Poles
    4
  • Description
    Many of Nidec Motor Corporation's Premium® Efficient Cooling Tower motors are stocked for you. Stocked motors have the following conversion options: Space Heaters, Thermistors, Shaft Grounding, and Assembly Positions. Stock motors can ship immediately! Conversion orders can ship within 3 days!
  • Description Keyword
    75 hp
  • Shaft Diameter
    2.3750 in
  • Overall Length C Dimension
    29.4 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    EE, NEMA Premium
  • Weight
    910 lbs
  • Harmonization Code
    8501.52.8000
  • Manufacturer Upc Number
    786382110376
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Model
    FH28
  • Motor Category
    Chiller/Cooling Tower Motor
  • Max Allowable Current
    84 A, 104 A, 169 A, 209 A
  • Product Types
    AC Motors
  • Torque
    221 ft-lbs
  • Opposite Drive End Bearing
    6313-2RS-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text