Specifications
Dimensions
- Frame Size405T
- Overall Length C Dimension33.9 in
- Service Factor1.15
- Torque330.8 ft-lbs
- Weight1180 lbs
Details
- Base RPM985 rpm - 1190 rpm
- Country of OriginMEX
- DescriptionMany of Nidec Motor Corporation's Premium® Efficient Cooling Tower motors are stocked for you. Stocked motors have the following conversion options: Space Heaters, Thermistors, Shaft Grounding, and Assembly Positions. Stock motors can ship immediately! Conversion orders can ship within 3 days!
- Duty Condition TypeContinuous Duty
- Enclosure TypeTEAO (Totally Enclosed Air Over)
- Frequency Rating50/60 Hz
- Full Load Efficiency94.5 %
- Harmonization Code8501.52.8000
- Insulation ClassF
- Manufacturer Upc Number786382111038
- Max Allowable Current87 A, 107 A, 174 A, 214 A
- Maximum Speed1190 rpm
- ModelFH30
- Motor Horsepower75 hp
- Motor Phase3 ph
- Motor Poles6
- Motor Supply Voltage190/380//230/460 V
- Motor TypeChiller/Cooling Tower Motor
- Mounting TypeHorizontal / Foot
- NEMA Design ClassB
- Opposite Drive End Bearing6316-2RS-J/C3
- Product TypeGeneral Purpose Motors
- Product TypesAC Motors
- Shaft End Bearing6316-2RS-J/C3
- Standards MetEE, NEMA Premium
- Synchronous Rpm1200 rpm
- UPC_NO786382111038