Motion
HW60V2E2
Chiller/Cooling Tower Motor - 60 hp, 1500 rpm / 1800 rpm, 3 ph, 190/380//230/460 V, 364T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1480 rpm - 1785 rpm Base, Horizontal / Foot Mount
MI ITEM #06560823
MFR #HW60V2E2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chiller/Cooling Tower Motor - 60 hp, 1500 rpm / 1800 rpm, 3 ph, 190/380//230/460 V, 364T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1480 rpm - 1785 rpm Base, Horizontal / Foot Mount
MI ITEM #06560823
MFR #HW60V2E2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    364T
  • Service Factor
    1.15
  • Shaft Diameter
    2.3750 in
  • Torque
    176.6 ft-lbs
  • Weight
    740 lbs

Details

  • Base RPM
    1480 rpm - 1785 rpm
  • Description
    Many of Nidec Motor Corporation's Premium® Efficient Cooling Tower motors are stocked for you. Stocked motors have the following conversion options: Space Heaters, Thermistors, Shaft Grounding, and Assembly Positions. Stock motors can ship immediately! Conversion orders can ship within 3 days!
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    95.0 %
  • Insulation Class
    F
  • Manufacturer Upc Number
    786382037451
  • Max Allowable Current
    69 A, 137 A
  • Maximum Speed
    1785 rpm
  • Motor Horsepower
    60 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    190/380//230/460 V
  • Motor Type
    Chiller/Cooling Tower Motor
  • Mounting Type
    Horizontal / Foot
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Synchronous Rpm
    1500 rpm / 1800 rpm
  • UPC_NO
    786382037451

Overview

Mfr description
60 HP 1785 & 1480 RPM HW60V2E2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought