Motion
VEBM3611T-5D
Unit Handling Motor - 3 hp, 1800 rpm, 3 ph, 575 V, 182TC Frame, TEFC Enclosure, 60 Hz, 1760 rpm Base, Continuous Duty
MI ITEM #06560834
MFR #VEBM3611T-5D
Price$4,280.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unit Handling Motor - 3 hp, 1800 rpm, 3 ph, 575 V, 182TC Frame, TEFC Enclosure, 60 Hz, 1760 rpm Base, Continuous Duty
MI ITEM #06560834
MFR #VEBM3611T-5D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,280.21/each

Specifications

Dimensions

  • Drive End Bearing Size
    6206
  • Frame Size
    182TC
  • Opposite Drive End Bearing Size
    6205
  • Overall Length
    21.6400 in
  • Overall Length C Dimension
    21.64 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Torque
    15 lbs/ft
  • Weight
    101 lbs

Details

  • Additional Details
    Inverter Ready;Class F Insulation;Nema Premium;Fan Housing Cover For Brake;Polyrex Em (-20F +300F) Bearing Grease
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1760 rpm
  • Description
    3HP, 1760RPM, 3PH, 60HZ, 182TC, 3628M, TEFC, F1
  • Description Keyword
    General Purpose
  • Drive End Bearing
    6206
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    3.10 A
  • Full Load Efficiency
    89.50 %
  • Hp
    3 hp
  • Insulation Class
    F
  • IP Rating
    IP44
  • KVA Code
    K
  • kW
    2.24 kW
  • Manufacturer Catalog Number
    VEBM3611T-5D
  • Manufacturer Upc Number
    781568535387
  • Motor Category
    D-Series Brake Motor
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    575 V
  • Mounting Type
    C-Face / Footless
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6205
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Definite Purpose Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CE, CSA, UR
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    None
  • Type Of Bearing
    Ball
  • UPC_NO
    781568535387
  • Voltage
    575 V
  • Volts @ Frequency
    575 V at 60 Hz

Overview

Mfr description
VEBM3611T-5D MOTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought