Overview
Mfr description
SAFD538 SAF PILLOW BLOCK - DUCTILE
Specifications
- Measurement StandardMetric
- Overall Length
- Country of OriginTW
- Overall Width
- Harmonization Code8483308020
- Manufacturer Upc Number029176771934
- UPC_NO029176771934
- Product TypePillow Block Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data