Motion
VEM31112
General Purpose Motor - 3/4 hp, 1800 rpm, 3 ph, 230/460 V, 56C Frame, OPEN Enclosure, 60 Hz, 1765 rpm Base, C-Face / Footless Mount, Continuous Duty
Mi Item #06561763
MFR #VEM31112
Price$1,012.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 3/4 hp, 1800 rpm, 3 ph, 230/460 V, 56C Frame, OPEN Enclosure, 60 Hz, 1765 rpm Base, C-Face / Footless Mount, Continuous Duty
Mi Item #06561763
MFR #VEM31112

Mfr description
VEM31112 3/4 1800 ODP 208-230/460 56C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,012.89/each

Specifications

Dimensions

  • Frame Size
    56C
  • Overall Length C Dimension
    12.23 in
  • Service Factor
    1.25
  • Shaft Diameter
    0.6250 in
  • Weight
    32 lbs

Details

  • Ambient Temperature Range
    40 °C
  • Base RPM
    1765 rpm
  • Description Keyword
    3/4 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OPEN
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    81.10 %
  • Insulation Class
    F
  • KVA Code
    J
  • Manufacturer Upc Number
    781568764039
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    3/4 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    C-Face / Footless
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA, UR
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    None
  • UPC_NO
    781568764039
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)