Motion
250-45-1020
Rimless Safety Glasses with Red Temple, Clear Lens and Anti-Scratch / Anti-Fog Coating
MI ITEM #06562125
MFR #250-45-1020
Your Price$8.70/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rimless Safety Glasses with Red Temple, Clear Lens and Anti-Scratch / Anti-Fog Coating
MI ITEM #06562125
MFR #250-45-1020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.70/pr(List $9.50)

Overview

Mfr description
250-45-1020 BOUTON RADAR
  • Lightweight, rimless design offers optimal protection
  • Bayonet temples are rubber co-molded for a comfortable fit
  • Non-slip rubber nose pads provide a secure fit
  • 9 Base curve lens

Specifications

  • Lens Color
    Clear
  • Lens Coating
    AntiScratchAntiFog
  • Size
    OS
  • Temple Adjustment
    Bayonet / Co / molded
  • Comfort Features
    Lightweight, rimless design offers optimal protection
  • Frame Style
    Rimless
  • Description
    One-piece lens design with stylish temples that are sure to get you noticed.
  • Lens Shade
    Clear
  • Spec Sheet
  • Manufacturer Upc Number
    616314129117
  • UPC_NO
    616314129117
  • Weight
    7 kg
  • Additional Details
    One-piece lens design with stylish temples that are sure to get you noticed.
  • Frame Type
    Universal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought