Motion
6EFG5K X25FT

GATES RUBBER CO
6EFG5K X25FT

EFG5K Hydraulic Hose - 3/8 in ID, 0.80 in OD, 5000 psi / 344.7 bar Working Pressure, 20000 psi / 1379 bar Burst Pressure, Neoprene Rubber Cover, Nitrile Tube
MI ITEM #06562151
MFR #6EFG5K X25FT
List Price$680.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6EFG5K X25FT

EFG5K Hydraulic Hose - 3/8 in ID, 0.80 in OD, 5000 psi / 344.7 bar Working Pressure, 20000 psi / 1379 bar Burst Pressure, Neoprene Rubber Cover, Nitrile Tube
MI ITEM #06562151
MFR #6EFG5K X25FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$680.34/each for your price

Overview

Mfr description
6EFG5K HOSE
  • Up to 40% of EN 856 4SP/4SH bend radius at rated working pressure
  • EFG5K MegaSpiral!" is rated at 1/2 bend radius of SAE 100R13
  • Meets Flame Resistance Acceptance Designation MSHA 2G
  • Type approvals: DNV, GL, LR, BV and ABS
  • 5000 PSI constant pressure for all ID's
  • Cover: MSHA approved
  • Temperature Range: -40C to +121C\n-40F to +250F Size: 3/8\

Specifications

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Country of Origin
    US
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    072053506051
  • Working Pressure
    5000 psi / 344.7 bar
  • Burst Pressure
    20000 psi / 1379 bar
  • Inner Tube Material
    Nitrile
  • Hose Covering Material
    Neoprene Rubber
  • ManufacturerName (description attribute)
    Gates
  • Hose Reinforcement Type
    Steel Wire
  • Operating Temperature Range
    -40 to 250 °F
  • UPC_NO
    072053506051
  • Color
    Black
  • Minimum Bend Radius
    2.5 in / 63.5 mm
  • Dash Size
    6
  • Segment Length Range
    121 to 200 ft
  • Physical Resistance
    Fire, Oil
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Standards Met
    EN, ISO, MSHA 2G, SAE 100R13
  • Manufacturer Catalog
  • Typical Applications
    Hydraulic
  • Manufacturer Product Page
  • Description Keyword
    SAE 100R13
  • Tube Material
    Nitrile - Type C
  • Cover Color
    Black
  • Cover Material
    Polychloroprene (Neoprene) - Type A
  • Length
    25 ft / 8 m
  • Manufacturer Catalog Number
    46514020
  • Hose Dash Size
    6
  • Cover Type
    Standard
  • Trademark
    EFG5K Hydraulic Hose
  • Tube Color
    Black
  • Recommended Use
    EFG5K hose is recommended for extremely high pressure and high impulse hydraulic applications. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil, as well as standard petroleum-based fluids. Also available with XtraTuff™ or MegaTuff™ covers. XtraTuff hose lasts up to 25 times longer than standard hose. MegaTuff hose lasts up to 300 times longer than standard hose during hose-to-hose and hose-to-metal abrasion tests per ISO 6945 and offers superior ozone and weathering resistance.
  • Reinforcement Type
    4-spiral, wire
  • Hose Pressure
    Constant Pressure-Extremely High
  • Maximum Temperature
    +121°C / +250 °F
  • Minimum Temperature
    -40°C / -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text