Motion
5M3K X50FT

GATES RUBBER CO
5M3K X50FT

Global M3K Mega3000® Hydraulic Hose - 5/16 in ID, 0.60 in OD, 3250 psi Working Pressure, 13000 psi / 896.3 bar Burst Pressure, Nitrile Rubber Cover, Nitrile (Type C) Tube
MI ITEM #06562205
MFR #5M3K X50FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5M3K X50FT

Global M3K Mega3000® Hydraulic Hose - 5/16 in ID, 0.60 in OD, 3250 psi Working Pressure, 13000 psi / 896.3 bar Burst Pressure, Nitrile Rubber Cover, Nitrile (Type C) Tube
MI ITEM #06562205
MFR #5M3K X50FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5M3K HOSE X50FT
  • High-pressure hydraulic oil lines
  • M3K hose has smaller exterior dimensions and significantly tighter bend radius than other SAE 100R1 and 100R2 hose
  • Cover is black, oil-, abrasion- and weather-resistant, synthetic rubber (Modified Nitrile Type C2)
  • Reinforcement is braided, high-tensile steel wire -4, -5, -6 and -8 sizes are one braid; -10, -12 and -16 sizes are two braid
  • Tube is black, oil-resistant, synthetic rubber (Nitrile Type C)
  • Flexible bend radius
  • Temperature range -40°F to +212°F (-40°C to +100°C)
  • Coupling recommendation: MegaCrimp® couplings
  • Meets or exceeds the requirements of SAE 100R2AT and SAE 100R2 Type S and performance requirements of EN 853 2SN
  • Qualified to Mil-DTL-13531 Type II Class B
  • Exceeds SAE 100R17 requirements and performance requirements of EN 857 1SC

Specifications

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Country of Origin
    US
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    072053549317
  • Working Pressure
    3250 psi
  • Burst Pressure
    13000 psi / 896.3 bar
  • Inner Tube Material
    Nitrile (Type C)
  • Hose Covering Material
    Nitrile Rubber
  • ManufacturerName (description attribute)
    Gates
  • Hose Reinforcement Type
    Steel Wire
  • Operating Temperature Range
    -40 to 212 °F
  • UPC_NO
    072053549317
  • Color
    Black
  • Minimum Bend Radius
    1.8 in / 45.7 mm
  • Segment Length Range
    Maximum of 200 ft
  • Physical Resistance
    Abrasion, Fire, Oil, Weather
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Standards Met
    EN, ISO, MSHA 2G, SAE 100R17
  • Manufacturer Catalog
  • Typical Applications
    Hydraulic
  • Manufacturer Product Page
  • Description Keyword
    SAE 100R17
  • Tube Material
    Nitrile - Type C
  • Cover Color
    Black
  • Cover Material
    Modified Nitrile - Type C2
  • Length
    50 ft / 15 m
  • Manufacturer Catalog Number
    46572502
  • Hose Dash Size
    5
  • Cover Type
    Standard
  • Trademark
    M3K Hydraulic Hose
  • Tube Color
    Black
  • Recommended Use
    Recommended for high-pressure hydraulic oil line applications, M3K hose is easy to route and install in extremely tight areas. M3K hose has smaller exterior dimensions and signifcantly tighter bend radius than other SAE 100R1 and 100R2 hose and is compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids.
  • Reinforcement Type
    1-braid, wire
  • Hose Pressure
    Constant Pressure-High
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text