Motion
4G2XH X50FT

GATES RUBBER CO
4G2XH X50FT

Hydraulic Hose & Accessorie - 1/4 in ID, 0.59 in OD, 6000 psi / 413.7 bar Working Pressure, 24000 psi / 1654.7 bar Burst Pressure, Synthetic Rubber Cover
Mi Item #06562242
MFR #4G2XH X50FT
Price$838.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4G2XH X50FT

Hydraulic Hose & Accessorie - 1/4 in ID, 0.59 in OD, 6000 psi / 413.7 bar Working Pressure, 24000 psi / 1654.7 bar Burst Pressure, Synthetic Rubber Cover
Mi Item #06562242
MFR #4G2XH X50FT

Mfr description
4G2XH HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$838.83/each

Specifications

Dimensions

  • Dash Size
    4
  • Hose Dash Size
    4
  • Length
    50 ft / 15 m
  • Minimum Bend Radius
    4 in /101.6 mm
  • Nominal Hose Inner Diameter  
    1/4 in
  • Nominal Hose Outer Diameter  
    0.59 in

Details

  • Burst Pressure
    24000 psi / 1654.7 bar
  • Country of Origin
    US
  • Cover Color
    Blue
  • Cover Material
    CSM - Type M
  • Cover Type
    Standard
  • Hose Covering Material
    Synthetic Rubber
  • Hose Pressure
    Variable Pressure-High
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46574008
  • Manufacturer Upc Number
    770075257585
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +149°C / +300 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    Global G2XH hose is recommended for extremely high-temperature, high-pressure hydraulic applications where pressure or temperature requirements exceed SAE 100R2, ISO 1436 2SN R2 and EN 853 2SN or where resistance to either petroleum base or phosphate ester fluids is required. Compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids and phosphate esters.
  • Reinforcement Type
    2-braid, wire
  • Trademark
    G2XH Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    CPE - Type J
  • UPC_NO
    770075257585
  • Working Pressure
    6000 psi / 413.7 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)