Motion
10G2XH X50FT

GATES RUBBER CO
10G2XH X50FT

Hydraulic Hose & Accessorie - 5/8 in ID, 1 in OD, 3625 psi / 249.9 bar Working Pressure, 14500 psi / 999.7 bar Burst Pressure, Synthetic Rubber Cover
MI ITEM #06562244
MFR #10G2XH X50FT
Your Price$1,223.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10G2XH X50FT

Hydraulic Hose & Accessorie - 5/8 in ID, 1 in OD, 3625 psi / 249.9 bar Working Pressure, 14500 psi / 999.7 bar Burst Pressure, Synthetic Rubber Cover
MI ITEM #06562244
MFR #10G2XH X50FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,223.70/each(List $1,407.26)

Overview

Mfr description
10G2XH HOSE

Specifications

  • Country of Origin
    US
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    770075257639
  • Working Pressure
    3625 psi / 249.9 bar
  • Burst Pressure
    14500 psi / 999.7 bar
  • Hose Covering Material
    Synthetic Rubber
  • ManufacturerName (description attribute)
    Gates
  • Hose Reinforcement Type
    Steel Wire
  • UPC_NO
    770075257639
  • Minimum Bend Radius
    8 in / 203.2 mm
  • Dash Size
    10
  • Tube Material
    CPE - Type J
  • Cover Color
    Blue
  • Cover Material
    CSM - Type M
  • Length
    50 ft / 15 m
  • Manufacturer Catalog Number
    46574011
  • Hose Dash Size
    10
  • Cover Type
    Standard
  • Trademark
    G2XH Hydraulic Hose
  • Tube Color
    Black
  • Recommended Use
    Global G2XH hose is recommended for extremely high-temperature, high-pressure hydraulic applications where pressure or temperature requirements exceed SAE 100R2, ISO 1436 2SN R2 and EN 853 2SN or where resistance to either petroleum base or phosphate ester fluids is required. Compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids and phosphate esters.
  • Reinforcement Type
    2-braid, wire
  • Hose Pressure
    Variable Pressure-High
  • Maximum Temperature
    +149°C / +300 °F
  • Minimum Temperature
    -40°C / -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought