Motion
24G2H X25FT

GATES RUBBER CO
24G2H X25FT

Hydraulic Hose & Accessorie - 1-1/2 in ID, 2.11 in OD, 1300 psi / 89.6 bar Working Pressure, 5200 psi / 358.5 bar Burst Pressure, Synthetic Rubber Cover
MI ITEM #06562248
MFR #24G2H X25FT
Price$2,115.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24G2H X25FT

Hydraulic Hose & Accessorie - 1-1/2 in ID, 2.11 in OD, 1300 psi / 89.6 bar Working Pressure, 5200 psi / 358.5 bar Burst Pressure, Synthetic Rubber Cover
MI ITEM #06562248
MFR #24G2H X25FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,115.90/each

Specifications

Dimensions

  • Dash Size
    24
  • Hose Dash Size
    24
  • Length
    25 ft / 8 m
  • Minimum Bend Radius
    20 in / 508 mm
  • Nominal Hose Inner Diameter  
    1-1/2 in
  • Nominal Hose Outer Diameter  
    2.11 in

Details

  • Burst Pressure
    5200 psi / 358.5 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    CSM - Type M
  • Cover Type
    Standard
  • Hose Covering Material
    Synthetic Rubber
  • Hose Pressure
    Variable Pressure-High
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46574331
  • Manufacturer Upc Number
    770075430728
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +135°C / +275 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    G2H hose is recommended for high-temperature, high-pressure hydraulic oil line applications.
  • Reinforcement Type
    2-braid, wire
  • Trademark
    G2H Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    770075430728
  • Working Pressure
    1300 psi / 89.6 bar

Overview

Mfr description
24G2H HOSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought