Motion
32G2H X25FT

GATES RUBBER CO
32G2H X25FT

Hydraulic Hose & Accessorie - 2 in ID, 2.62 in OD, 1175 psi / 81 bar Working Pressure, 4700 psi / 324.1 bar Burst Pressure, Synthetic Rubber Cover
Mi Item #06562249
MFR #32G2H X25FT
Price$1,937.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
32G2H X25FT

Hydraulic Hose & Accessorie - 2 in ID, 2.62 in OD, 1175 psi / 81 bar Working Pressure, 4700 psi / 324.1 bar Burst Pressure, Synthetic Rubber Cover
Mi Item #06562249
MFR #32G2H X25FT

Mfr description
32G2H HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,937.71/each

Specifications

Dimensions

  • Dash Size
    32
  • Hose Dash Size
    32
  • Length
    25 ft / 8 m
  • Minimum Bend Radius
    25 in / 635 mm
  • Nominal Hose Inner Diameter  
    2 in
  • Nominal Hose Outer Diameter  
    2.62 in

Details

  • Burst Pressure
    4700 psi / 324.1 bar
  • Country of Origin
    IN
  • Cover Color
    Black
  • Cover Material
    CSM - Type M
  • Cover Type
    Standard
  • Hose Covering Material
    Synthetic Rubber
  • Hose Pressure
    Variable Pressure-High
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46574332
  • Manufacturer Upc Number
    770075430971
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +135°C / +275 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    G2H hose is recommended for high-temperature, high-pressure hydraulic oil line applications.
  • Reinforcement Type
    2-braid, wire
  • Trademark
    G2H Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    770075430971
  • Working Pressure
    1175 psi / 81 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)