Motion
4G2L X50FT

GATES RUBBER CO
4G2L X50FT

Global G2L PolarFlex® Hydraulic Hose - 1/4 in ID, 0.59 in OD, 5800 psi / 399.9 bar Working Pressure, 23200 psi / 1599.6 bar Burst Pressure, Neoprene Rubber Cover, Nitrile (Type C) Tube
Mi Item #06562250
MFR #4G2L X50FT
Price$702.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4G2L X50FT

Global G2L PolarFlex® Hydraulic Hose - 1/4 in ID, 0.59 in OD, 5800 psi / 399.9 bar Working Pressure, 23200 psi / 1599.6 bar Burst Pressure, Neoprene Rubber Cover, Nitrile (Type C) Tube
Mi Item #06562250
MFR #4G2L X50FT

Mfr description
4G2L HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$702.03/each

Specifications

Dimensions

  • Dash Size
    4
  • Hose Dash Size
    4
  • Length
    50 ft / 15 m
  • Minimum Bend Radius
    4 in /101.6 mm
  • Nominal Hose Inner Diameter  
    1/4 in
  • Nominal Hose Outer Diameter  
    0.59 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    23200 psi / 1599.6 bar
  • Color
    Black
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Chloroprene - Type A
  • Cover Type
    Standard
  • Description Keyword
    SAE 100R2 Type S
  • Hose Covering Material
    Neoprene Rubber
  • Hose Pressure
    Variable Pressure-High
  • Hose Reinforcement Type
    Steel Wire
  • Inner Tube Material
    Nitrile (Type C)
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    46572475
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    072053515930
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -57°C / -70 °F
  • Operating Temperature Range
    -70 to 212 °F
  • Physical Resistance
    Abrasion, Fire, Oil
  • Recommended Use
    G2L PolarFlex® is recommended for extremely low temperature high-pressure hydraulic oil line applications and is compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids.
  • Reinforcement Type
    2-braid, wire
  • Standards Met
    EN, ISO, MIL-DTL, MSHA 2G, SAE 100R2 Type S
  • Trademark
    G2L Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • Typical Applications
    Hydraulic
  • UPC_NO
    072053515930
  • Working Pressure
    5800 psi / 399.9 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)