Motion
10G2L X50FT

GATES RUBBER CO
10G2L X50FT

Hydraulic Hose & Accessorie - 5/8 in ID, 1 in OD, 3625 psi / 249.9 bar Working Pressure, 14500 psi / 999.7 bar Burst Pressure, Neoprene Rubber Cover
Mi Item #06562252
MFR #10G2L X50FT
Price$982.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10G2L X50FT

Hydraulic Hose & Accessorie - 5/8 in ID, 1 in OD, 3625 psi / 249.9 bar Working Pressure, 14500 psi / 999.7 bar Burst Pressure, Neoprene Rubber Cover
Mi Item #06562252
MFR #10G2L X50FT

Mfr description
10G2L HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$982.29/each

Specifications

Dimensions

  • Dash Size
    10
  • Hose Dash Size
    10
  • Length
    50 ft / 15 m
  • Minimum Bend Radius
    8 in / 203.2 mm
  • Nominal Hose Inner Diameter  
    5/8 in
  • Nominal Hose Outer Diameter  
    1 in

Details

  • Burst Pressure
    14500 psi / 999.7 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Chloroprene - Type A
  • Cover Type
    Standard
  • Hose Covering Material
    Neoprene Rubber
  • Hose Pressure
    Variable Pressure-High
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46572478
  • Manufacturer Upc Number
    072053515954
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -57°C / -70 °F
  • Recommended Use
    G2L PolarFlex® is recommended for extremely low temperature high-pressure hydraulic oil line applications and is compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids.
  • Reinforcement Type
    2-braid, wire
  • Trademark
    G2L Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    072053515954
  • Working Pressure
    3625 psi / 249.9 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)