Motion
12G2L X50FT

GATES RUBBER CO
12G2L X50FT

Hydraulic Hose & Accessorie - 3/4 in ID, 1.15 in OD, 3100 psi / 213.7 bar Working Pressure, 12400 psi / 854.9 bar Burst Pressure, Neoprene Rubber Cover
MI ITEM #06562253
MFR #12G2L X50FT
Price$1,557.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12G2L X50FT

Hydraulic Hose & Accessorie - 3/4 in ID, 1.15 in OD, 3100 psi / 213.7 bar Working Pressure, 12400 psi / 854.9 bar Burst Pressure, Neoprene Rubber Cover
MI ITEM #06562253
MFR #12G2L X50FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,557.70/each

Specifications

Dimensions

  • Dash Size
    12
  • Hose Dash Size
    12
  • Length
    50 ft / 15 m
  • Minimum Bend Radius
    9.5 in /241.3 mm
  • Nominal Hose Inner Diameter  
    3/4 in
  • Nominal Hose Outer Diameter  
    1.15 in

Details

  • Burst Pressure
    12400 psi / 854.9 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Chloroprene - Type A
  • Cover Type
    Standard
  • Hose Covering Material
    Neoprene Rubber
  • Hose Pressure
    Variable Pressure-High
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46572479
  • Manufacturer Upc Number
    072053515978
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -57°C / -70 °F
  • Recommended Use
    G2L PolarFlex® is recommended for extremely low temperature high-pressure hydraulic oil line applications and is compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids.
  • Reinforcement Type
    2-braid, wire
  • Trademark
    G2L Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    072053515978
  • Working Pressure
    3100 psi / 213.7 bar

Overview

Mfr description
12G2L HOSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought