Motion
24G2L X50FT

GATES RUBBER CO
24G2L X50FT

Hydraulic Hose & Accessorie - 1-1/2 in ID, 2.12 in OD, 1300 psi / 89.6 bar Working Pressure, 5200 psi / 358.5 bar Burst Pressure, Synthetic Rubber Cover
MI ITEM #06562255
MFR #24G2L X50FT
Your Price$3,618.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24G2L X50FT

Hydraulic Hose & Accessorie - 1-1/2 in ID, 2.12 in OD, 1300 psi / 89.6 bar Working Pressure, 5200 psi / 358.5 bar Burst Pressure, Synthetic Rubber Cover
MI ITEM #06562255
MFR #24G2L X50FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,618.43/each(List $4,342.12)

Overview

Mfr description
24G2L HOSE

Specifications

  • Country of Origin
    US
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    770075323945
  • Working Pressure
    1300 psi / 89.6 bar
  • Burst Pressure
    5200 psi / 358.5 bar
  • Hose Covering Material
    Synthetic Rubber
  • ManufacturerName (description attribute)
    Gates
  • Hose Reinforcement Type
    Steel Wire
  • UPC_NO
    770075323945
  • Minimum Bend Radius
    20 in / 508 mm
  • Dash Size
    24
  • Tube Material
    Nitrile - Type C
  • Cover Color
    Black
  • Cover Material
    Chloroprene - Type A
  • Length
    50 ft / 15 m
  • Manufacturer Catalog Number
    46574103
  • Hose Dash Size
    24
  • Cover Type
    Standard
  • Trademark
    G2L Hydraulic Hose
  • Tube Color
    Black
  • Recommended Use
    G2L PolarFlex® is recommended for extremely low temperature high-pressure hydraulic oil line applications and is compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids.
  • Reinforcement Type
    2-braid, wire
  • Hose Pressure
    Variable Pressure-High
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -57°C / -70 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text