Motion
6J2AT X50FT

GATES RUBBER CO
6J2AT X50FT

Hydraulic Hose & Accessorie - 3/8 in ID, 0.74 in OD, 10000 psi / 689.5 bar Working Pressure, 20000 psi / 1379 bar Burst Pressure, Synthetic Rubber Cover
Mi Item #06562258
MFR #6J2AT X50FT
Price$770.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6J2AT X50FT

Hydraulic Hose & Accessorie - 3/8 in ID, 0.74 in OD, 10000 psi / 689.5 bar Working Pressure, 20000 psi / 1379 bar Burst Pressure, Synthetic Rubber Cover
Mi Item #06562258
MFR #6J2AT X50FT

Mfr description
6J2AT HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$770.97/each

Specifications

Dimensions

  • Dash Size
    6
  • Hose Dash Size
    6
  • Length
    50 ft / 15 m
  • Minimum Bend Radius
    2.5 in / 63.5 mm
  • Nominal Hose Inner Diameter  
    3/8 in
  • Nominal Hose Outer Diameter  
    0.74 in

Details

  • Burst Pressure
    20000 psi / 1379 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Nitrile/PVC - Type C2
  • Cover Type
    Standard
  • Hose Covering Material
    Synthetic Rubber
  • Hose Pressure
    Constant Pressure-Very High
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46574881
  • Manufacturer Upc Number
    072053319248
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +49°C / +120 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    J2AT hose is recommended for hydraulic jack applications. Meets Material Handling Institute specifcation IJ 100 for hydraulic hose and assemblies used with jacking systems. 10,000 Static Pressure Only.
  • Reinforcement Type
    2-braid, wire
  • Trademark
    J2AT Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    072053319248
  • Working Pressure
    10000 psi / 689.5 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)