Motion
8G1 X50FT
Hydraulic Hose & Accessorie - 1/2 in ID, 0.80 in OD, 2325 psi / 160.3 bar Working Pressure, 9300 psi / 641.2 bar Burst Pressure, Synthetic Rubber Cover
Mi Item #06562262
MFR #8G1 X50FT
Price$662.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose & Accessorie - 1/2 in ID, 0.80 in OD, 2325 psi / 160.3 bar Working Pressure, 9300 psi / 641.2 bar Burst Pressure, Synthetic Rubber Cover
Mi Item #06562262
MFR #8G1 X50FT

Mfr description
8G1 HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$662.96/each

Specifications

Dimensions

  • Dash Size
    8
  • Hose Dash Size
    8
  • Length
    50 ft / 15 m
  • Minimum Bend Radius
    7 in / 177.8 mm
  • Nominal Hose Inner Diameter  
    1/2 in
  • Nominal Hose Outer Diameter  
    0.80 in

Details

  • Burst Pressure
    9300 psi / 641.2 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Nitrile/PVC - Type C2
  • Cover Type
    Standard
  • Hose Covering Material
    Synthetic Rubber
  • Hose Pressure
    Variable Pressure-Low
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46574917
  • Manufacturer Upc Number
    072053229899
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    Global G1 hose is recommended for medium-pressure hydraulic lines and is compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids.
  • Reinforcement Type
    1-braid, wire
  • Trademark
    G1 Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    072053229899
  • Working Pressure
    2325 psi / 160.3 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)