Motion
4G1 X50FT
Hydraulic Hose & Accessorie - 1/4 in ID, 0.53 in OD, 3275 psi / 225.8 bar Working Pressure, 13100 psi / 903.2 bar Burst Pressure, Synthetic Rubber Cover
MI ITEM #06562263
MFR #4G1 X50FT
Price$423.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose & Accessorie - 1/4 in ID, 0.53 in OD, 3275 psi / 225.8 bar Working Pressure, 13100 psi / 903.2 bar Burst Pressure, Synthetic Rubber Cover
MI ITEM #06562263
MFR #4G1 X50FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$423.84/each

Specifications

Dimensions

  • Dash Size
    4
  • Hose Dash Size
    4
  • Length
    50 ft / 15 m
  • Minimum Bend Radius
    4 in / 101.6 mm
  • Nominal Hose Inner Diameter  
    1/4 in
  • Nominal Hose Outer Diameter  
    0.53 in

Details

  • Burst Pressure
    13100 psi / 903.2 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Nitrile/PVC - Type C2
  • Cover Type
    Standard
  • Hose Covering Material
    Synthetic Rubber
  • Hose Pressure
    Variable Pressure-Low
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46574940
  • Manufacturer Upc Number
    072053229912
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    Global G1 hose is recommended for medium-pressure hydraulic lines and is compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids.
  • Reinforcement Type
    1-braid, wire
  • Trademark
    G1 Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    072053229912
  • Working Pressure
    3275 psi / 225.8 bar

Overview

Mfr description
4G1 HOSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought