Motion
12G1H X50FT

GATES RUBBER CO
12G1H X50FT

Hydraulic Hose & Accessorie - 3/4 in ID, 1.10 in OD, 1250 psi / 86.2 bar Working Pressure, 5000 psi / 344.7 bar Burst Pressure, Hypalon Rubber Cover
Mi Item #06562266
MFR #12G1H X50FT
Price$1,104.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12G1H X50FT

Hydraulic Hose & Accessorie - 3/4 in ID, 1.10 in OD, 1250 psi / 86.2 bar Working Pressure, 5000 psi / 344.7 bar Burst Pressure, Hypalon Rubber Cover
Mi Item #06562266
MFR #12G1H X50FT

Mfr description
12G1H HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,104.23/each

Specifications

Dimensions

  • Dash Size
    12
  • Hose Dash Size
    12
  • Length
    50 ft / 15 m
  • Minimum Bend Radius
    9.5 in / 241.3 mm
  • Nominal Hose Inner Diameter  
    3/4 in
  • Nominal Hose Outer Diameter  
    1.10 in

Details

  • Burst Pressure
    5000 psi / 344.7 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    CSM - Type M
  • Cover Type
    Standard
  • Hose Covering Material
    Hypalon Rubber
  • Hose Pressure
    Variable Pressure-Low
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46572617
  • Manufacturer Upc Number
    072053787009
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +135°C / +275 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    Global G1H hose is recommended for high-temperature, medium-pressure hydraulic oil line applications. Compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids and phosphate esters.
  • Reinforcement Type
    1-braid, wire
  • Trademark
    G1H Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    072053787009
  • Working Pressure
    1250 psi / 86.2 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)