Motion
24G1H X50FT

GATES RUBBER CO
24G1H X50FT

Hydraulic Hose & Accessorie - 1-1/2 in ID, 1.96 in OD, 725 psi / 50 bar Working Pressure, 2900 psi / 199.9 bar Burst Pressure, Synthetic Rubber Cover
Mi Item #06562273
MFR #24G1H X50FT
Price$2,611.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24G1H X50FT

Hydraulic Hose & Accessorie - 1-1/2 in ID, 1.96 in OD, 725 psi / 50 bar Working Pressure, 2900 psi / 199.9 bar Burst Pressure, Synthetic Rubber Cover
Mi Item #06562273
MFR #24G1H X50FT

Mfr description
24G1H X 50FT HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,611.79/each

Specifications

Dimensions

  • Dash Size
    24
  • Hose Dash Size
    24
  • Length
    50 ft / 15 m
  • Minimum Bend Radius
    20 in / 508 mm
  • Nominal Hose Inner Diameter  
    1-1/2 in
  • Nominal Hose Outer Diameter  
    1.96 in

Details

  • Burst Pressure
    2900 psi / 199.9 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    CSM - Type M
  • Cover Type
    Standard
  • Hose Covering Material
    Synthetic Rubber
  • Hose Pressure
    Variable Pressure-Low
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46574111
  • Manufacturer Upc Number
    770075323761
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +135°C / +275 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    Global G1H hose is recommended for high-temperature, medium-pressure hydraulic oil line applications. Compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids and phosphate esters.
  • Reinforcement Type
    1-braid, wire
  • Trademark
    G1H Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    770075323761
  • Working Pressure
    725 psi / 50 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)