Motion
32ACP MEGATECH II XCTN50

GATES RUBBER CO
32ACP MEGATECH II XCTN50

Hydraulic Hose - 2 in ID, 2.61 in OD, 1300 psi Working Pressure, 5200 psi / 358.5 bar Burst Pressure
Mi Item #06562275
MFR #32ACP MEGATECH II XCTN50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
32ACP MEGATECH II XCTN50

Hydraulic Hose - 2 in ID, 2.61 in OD, 1300 psi Working Pressure, 5200 psi / 358.5 bar Burst Pressure
Mi Item #06562275
MFR #32ACP MEGATECH II XCTN50

Mfr description
32ACP MEGATECHII XCTN50 HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    32
  • Length
    50 ft / 15 m
  • Minimum Bend Radius
    25 in /635 mm
  • Nominal Hose Inner Diameter  
    2 in
  • Nominal Hose Outer Diameter  
    2.61 in

Details

  • Burst Pressure
    5200 psi / 358.5 bar
  • Country of Origin
    US
  • Cover Color
    Blue
  • Cover Material
    Polyester Braid
  • Cover Type
    Standard
  • Hose Pressure
    Variable Pressure-High
  • Manufacturer Catalog Number
    46574734
  • Manufacturer Upc Number
    770075519089
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +149°C / +300 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    MegaTech® II hose is recommended for multi-purpose high-pressure, high temperature, air compressor lines, petroleum-base or phosphate ester hydraulic fluid supply lines.
  • Reinforcement Type
    2-braid, wire
  • Trademark
    MegaTech® II Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    CPE - Type J
  • UPC_NO
    770075519089
  • Working Pressure
    1300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)