Motion
4MEGATECH 3000 X50FT

GATES RUBBER CO
4MEGATECH 3000 X50FT

Hydraulic Hose & Accessorie - 1/4 in ID, 0.59 in OD, 3000 psi / 206.8 bar Working Pressure, 12000 psi / 827.4 bar Burst Pressure, Synthetic Rubber Cover
MI ITEM #06562277
MFR #4MEGATECH 3000 X50FT
Price$903.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4MEGATECH 3000 X50FT

Hydraulic Hose & Accessorie - 1/4 in ID, 0.59 in OD, 3000 psi / 206.8 bar Working Pressure, 12000 psi / 827.4 bar Burst Pressure, Synthetic Rubber Cover
MI ITEM #06562277
MFR #4MEGATECH 3000 X50FT

Mfr description
4MEGATECH3000 HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$903.32/each

Specifications

Dimensions

  • Dash Size
    4
  • Hose Dash Size
    4
  • Length
    50 ft / 15 m
  • Minimum Bend Radius
    2 in / 50.8 mm
  • Nominal Hose Inner Diameter  
    1/4 in
  • Nominal Hose Outer Diameter  
    0.59 in

Details

  • Burst Pressure
    12000 psi / 827.4 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Textile Braid Impregnated w/ Synthetic Rubber
  • Cover Type
    Standard
  • Hose Covering Material
    Synthetic Rubber
  • Hose Pressure
    Constant Pressure-High
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46574116
  • Manufacturer Upc Number
    770075323686
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +149°C / +300 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    MegaTech® 3000 High-Temp hose is recommended for pressurized hot oil return lines and rotary oil lines.
  • Reinforcement Type
    2-braid, wire
  • Trademark
    MegaTech® 3000 High-Temp Oil -Air Return Hose
  • Tube Color
    Black
  • Tube Material
    CPE - Type J
  • UPC_NO
    770075323686
  • Working Pressure
    3000 psi / 206.8 bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)