Motion
4MEGATECH 250 X50FT

GATES RUBBER CO
4MEGATECH 250 X50FT

Hydraulic Hose - 1/4 in ID, 0.52 in OD, 250 psi Working Pressure, 1000 psi / 68.9 bar Burst Pressure, Synthetic Rubber Cover
MI ITEM #06562286
MFR #4MEGATECH 250 X50FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4MEGATECH 250 X50FT

Hydraulic Hose - 1/4 in ID, 0.52 in OD, 250 psi Working Pressure, 1000 psi / 68.9 bar Burst Pressure, Synthetic Rubber Cover
MI ITEM #06562286
MFR #4MEGATECH 250 X50FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    4
  • Length
    50 ft / 15 m
  • Minimum Bend Radius
    1 in / 25.4 mm
  • Nominal Hose Inner Diameter  
    1/4 in
  • Nominal Hose Outer Diameter  
    0.52 in

Details

  • Burst Pressure
    1000 psi / 68.9 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Textile Braid Impregnated w/ Synthetic Rubber
  • Cover Type
    Standard
  • Hose Covering Material
    Synthetic Rubber
  • Hose Pressure
    Constant Pressure-Low
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46570083
  • Manufacturer Upc Number
    770075140726
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +149°C / +300 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    MegaTech 250 TOC hose is recommended for high-temperature transmission oil cooler lines, pressurized hot oil return lines and turbocharger oil supplies.
  • Reinforcement Type
    1-braid, wire
  • Trademark
    MegaTech® 250 High-Temp TOC Hose
  • Tube Color
    Black
  • Tube Material
    CPE - Type J
  • UPC_NO
    770075140726
  • Working Pressure
    250 psi

Overview

Mfr description
4MEGATECH250 HOSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought