Motion
6MEGATECH 250 X50FT

GATES RUBBER CO
6MEGATECH 250 X50FT

MegaTech® 250 Transmission Oil Cooler Hose - 3/8 in ID, 0.64 in OD, 250 psi / 17.2 bar Working Pressure, 1000 psi / 68.9 bar Burst Pressure, Nitrile Rubber Cover
MI ITEM #06562287
MFR #6MEGATECH 250 X50FT
List Price$870.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6MEGATECH 250 X50FT

MegaTech® 250 Transmission Oil Cooler Hose - 3/8 in ID, 0.64 in OD, 250 psi / 17.2 bar Working Pressure, 1000 psi / 68.9 bar Burst Pressure, Nitrile Rubber Cover
MI ITEM #06562287
MFR #6MEGATECH 250 X50FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$870.37/each for your price

Overview

Mfr description
6MEGATECH250 HOSE

Specifications

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Country of Origin
    US
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    072053574647
  • Working Pressure
    250 psi / 17.2 bar
  • Burst Pressure
    1000 psi / 68.9 bar
  • Hose Covering Material
    Nitrile Rubber
  • ManufacturerName (description attribute)
    Gates
  • Hose Reinforcement Type
    Steel Wire
  • Operating Temperature Range
    -40 to 300 °F
  • UPC_NO
    072053574647
  • Color
    Black
  • Minimum Bend Radius
    1.8 in / 45.7 mm
  • Dash Size
    6
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Catalog
  • Typical Applications
    Hydraulic
  • Manufacturer Product Page
  • Tube Material
    CPE - Type J
  • Cover Color
    Black
  • Cover Material
    Textile Braid Impregnated w/ Synthetic Rubber
  • Length
    50 ft / 15 m
  • Manufacturer Catalog Number
    46570084
  • Hose Dash Size
    6
  • Cover Type
    Standard
  • Trademark
    MegaTech® 250 High-Temp TOC Hose
  • Tube Color
    Black
  • Recommended Use
    MegaTech 250 TOC hose is recommended for high-temperature transmission oil cooler lines, pressurized hot oil return lines and turbocharger oil supplies.
  • Reinforcement Type
    1-braid, wire
  • Hose Pressure
    Constant Pressure-Low
  • Maximum Temperature
    +149°C / +300 °F
  • Minimum Temperature
    -40°C / -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text