Motion
10MEGATECH 250 X50FT

GATES RUBBER CO
10MEGATECH 250 X50FT

Hydraulic Hose & Accessorie - 5/8 in ID, 0.93 in OD, 250 psi / 17.2 bar Working Pressure, 1000 psi / 68.9 bar Burst Pressure, Synthetic Rubber Cover
Mi Item #06562289
MFR #10MEGATECH 250 X50FT
Price$1,355.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10MEGATECH 250 X50FT

Hydraulic Hose & Accessorie - 5/8 in ID, 0.93 in OD, 250 psi / 17.2 bar Working Pressure, 1000 psi / 68.9 bar Burst Pressure, Synthetic Rubber Cover
Mi Item #06562289
MFR #10MEGATECH 250 X50FT

Mfr description
10MEGATECH250 HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,355.32/each

Specifications

Dimensions

  • Dash Size
    10
  • Hose Dash Size
    10
  • Length
    50 ft / 15 m
  • Minimum Bend Radius
    3 in /76.2 mm
  • Nominal Hose Inner Diameter  
    5/8 in
  • Nominal Hose Outer Diameter  
    0.93 in

Details

  • Burst Pressure
    1000 psi / 68.9 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Textile Braid Impregnated w/ Synthetic Rubber
  • Cover Type
    Standard
  • Hose Covering Material
    Synthetic Rubber
  • Hose Pressure
    Constant Pressure-Low
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46570086
  • Manufacturer Upc Number
    072053574661
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +149°C / +300 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    MegaTech 250 TOC hose is recommended for high-temperature transmission oil cooler lines, pressurized hot oil return lines and turbocharger oil supplies.
  • Reinforcement Type
    1-braid, wire
  • Trademark
    MegaTech® 250 High-Temp TOC Hose
  • Tube Color
    Black
  • Tube Material
    CPE - Type J
  • UPC_NO
    072053574661
  • Working Pressure
    250 psi / 17.2 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)