Motion
16MEGATECH G5TB X50FT

GATES RUBBER CO
16MEGATECH G5TB X50FT

Hydraulic Hose & Accessorie - 1 in ID, 1.34 in OD, 1000 psi / 68.9 bar Working Pressure, 4000 psi / 275.8 bar Burst Pressure, Synthetic Rubber Cover
MI ITEM #06562296
MFR #16MEGATECH G5TB X50FT
Your Price$2,117.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16MEGATECH G5TB X50FT

Hydraulic Hose & Accessorie - 1 in ID, 1.34 in OD, 1000 psi / 68.9 bar Working Pressure, 4000 psi / 275.8 bar Burst Pressure, Synthetic Rubber Cover
MI ITEM #06562296
MFR #16MEGATECH G5TB X50FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,117.99/each(List $2,541.59)

Overview

Mfr description
16MEGATECH G5TB HOSE

Specifications

  • Country of Origin
    US
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    770075323310
  • Working Pressure
    1000 psi / 68.9 bar
  • Burst Pressure
    4000 psi / 275.8 bar
  • Hose Covering Material
    Synthetic Rubber
  • ManufacturerName (description attribute)
    Gates
  • Hose Reinforcement Type
    Steel Wire
  • UPC_NO
    770075323310
  • Minimum Bend Radius
    6 in / 152.4 mm
  • Dash Size
    16
  • Tube Material
    CPE - Type J
  • Cover Color
    Blue
  • Cover Material
    Textile Braid Impregnated w/ Synthetic Rubber
  • Length
    50 ft / 15 m
  • Manufacturer Catalog Number
    46574075
  • Hose Dash Size
    16
  • Cover Type
    Standard
  • Trademark
    MegaTech® G5TB Oil -Air Return Hose
  • Tube Color
    Black
  • Recommended Use
    MegaTech® G5TB hose is recommended for pressurized hot oil return lines and rotary oil lines.
  • Reinforcement Type
    2-braid, wire
  • Hose Pressure
    Variable Pressure-High
  • Maximum Temperature
    +149°C / +300 °F
  • Minimum Temperature
    -40°C / -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text