Motion
24MEGATECH G5TB X50FT

GATES RUBBER CO
24MEGATECH G5TB X50FT

Hydraulic Hose - 1-1/2 in ID, 1.94 in OD, 500 psi Working Pressure, 2000 psi / 137.9 bar Burst Pressure, Synthetic Rubber Cover
Mi Item #06562298
MFR #24MEGATECH G5TB X50FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24MEGATECH G5TB X50FT

Hydraulic Hose - 1-1/2 in ID, 1.94 in OD, 500 psi Working Pressure, 2000 psi / 137.9 bar Burst Pressure, Synthetic Rubber Cover
Mi Item #06562298
MFR #24MEGATECH G5TB X50FT

Mfr description
24MEGATECH G5TB - PRICE PER BOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    24
  • Length
    50 ft / 15 m
  • Minimum Bend Radius
    9.5 in /241.3 mm
  • Nominal Hose Inner Diameter  
    1-1/2 in
  • Nominal Hose Outer Diameter  
    1.94 in

Details

  • Burst Pressure
    2000 psi / 137.9 bar
  • Country of Origin
    US
  • Cover Color
    Blue
  • Cover Material
    Textile Braid Impregnated w/ Synthetic Rubber
  • Cover Type
    Standard
  • Hose Covering Material
    Synthetic Rubber
  • Hose Pressure
    Variable Pressure-High
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46574077
  • Manufacturer Upc Number
    770075323631
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +149°C / +300 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    MegaTech® G5TB hose is recommended for pressurized hot oil return lines and rotary oil lines.
  • Reinforcement Type
    2-braid, wire
  • Trademark
    MegaTech® G5TB Oil -Air Return Hose
  • Tube Color
    Black
  • Tube Material
    CPE - Type J
  • UPC_NO
    770075323631
  • Working Pressure
    500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)