Motion
20MEGATECH G5TB X25FT

GATES RUBBER CO
20MEGATECH G5TB X25FT

Hydraulic Hose - 1-1/4 in ID, 1.70 in OD, 1000 psi Working Pressure, 4000 psi / 275.8 bar Burst Pressure, Synthetic Rubber Cover
MI ITEM #06562300
MFR #20MEGATECH G5TB X25FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
20MEGATECH G5TB X25FT

Hydraulic Hose - 1-1/4 in ID, 1.70 in OD, 1000 psi Working Pressure, 4000 psi / 275.8 bar Burst Pressure, Synthetic Rubber Cover
MI ITEM #06562300
MFR #20MEGATECH G5TB X25FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
20MEGATECH G5TB HOSE

Specifications

  • Country of Origin
    US
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    770075323655
  • Working Pressure
    1000 psi
  • Burst Pressure
    4000 psi / 275.8 bar
  • Hose Covering Material
    Synthetic Rubber
  • ManufacturerName (description attribute)
    Gates
  • Hose Reinforcement Type
    Steel Wire
  • UPC_NO
    770075323655
  • Minimum Bend Radius
    8.5 in /215.9 mm
  • Tube Material
    CPE - Type J
  • Cover Color
    Blue
  • Cover Material
    Textile Braid Impregnated w/ Synthetic Rubber
  • Length
    25 ft / 8 m
  • Manufacturer Catalog Number
    46574079
  • Hose Dash Size
    20
  • Cover Type
    Standard
  • Trademark
    MegaTech® G5TB Oil -Air Return Hose
  • Tube Color
    Black
  • Recommended Use
    MegaTech® G5TB hose is recommended for pressurized hot oil return lines and rotary oil lines.
  • Reinforcement Type
    2-braid, wire
  • Hose Pressure
    Variable Pressure-High
  • Maximum Temperature
    +149°C / +300 °F
  • Minimum Temperature
    -40°C / -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text