Motion
32MEGATECH G5TB X25FT

GATES RUBBER CO
32MEGATECH G5TB X25FT

Hydraulic Hose - 2 in ID, 2.53 in OD, 500 psi Working Pressure, 2000 psi / 137.9 bar Burst Pressure, Synthetic Rubber Cover
Mi Item #06562302
MFR #32MEGATECH G5TB X25FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
32MEGATECH G5TB X25FT

Hydraulic Hose - 2 in ID, 2.53 in OD, 500 psi Working Pressure, 2000 psi / 137.9 bar Burst Pressure, Synthetic Rubber Cover
Mi Item #06562302
MFR #32MEGATECH G5TB X25FT

Mfr description
32MEGATECH G5TB HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    32
  • Length
    25 ft / 8 m
  • Minimum Bend Radius
    10.5 in /266.7 mm
  • Nominal Hose Inner Diameter  
    2 in
  • Nominal Hose Outer Diameter  
    2.53 in

Details

  • Burst Pressure
    2000 psi / 137.9 bar
  • Country of Origin
    US
  • Cover Color
    Blue
  • Cover Material
    Textile Braid Impregnated w/ Synthetic Rubber
  • Cover Type
    Standard
  • Hose Covering Material
    Synthetic Rubber
  • Hose Pressure
    Variable Pressure-High
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46574081
  • Manufacturer Upc Number
    770075323679
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +149°C / +300 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    MegaTech® G5TB hose is recommended for pressurized hot oil return lines and rotary oil lines.
  • Reinforcement Type
    2-braid, wire
  • Trademark
    MegaTech® G5TB Oil -Air Return Hose
  • Tube Color
    Black
  • Tube Material
    CPE - Type J
  • UPC_NO
    770075323679
  • Working Pressure
    500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)