Motion
12M500 X50FT

GATES RUBBER CO
12M500 X50FT

Hydraulic Hose - 3/4 in ID, 1.09 in OD, 500 psi Working Pressure, 2000 psi / 137.9 bar Burst Pressure, Synthetic Rubber Cover
MI ITEM #06562306
MFR #12M500 X50FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12M500 X50FT

Hydraulic Hose - 3/4 in ID, 1.09 in OD, 500 psi Working Pressure, 2000 psi / 137.9 bar Burst Pressure, Synthetic Rubber Cover
MI ITEM #06562306
MFR #12M500 X50FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    12
  • Length
    50 ft / 15 m
  • Minimum Bend Radius
    4.7 in / 119.4 mm
  • Nominal Hose Inner Diameter  
    3/4 in
  • Nominal Hose Outer Diameter  
    1.09 in

Details

  • Burst Pressure
    2000 psi / 137.9 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Nitrile/PVC - Type C2
  • Cover Type
    Standard
  • Hose Covering Material
    Synthetic Rubber
  • Hose Pressure
    Constant Pressure-Low
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46574091
  • Manufacturer Upc Number
    770075323877
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    M500 hose is recommended for pilot lines, grease lines and pressure return lines with 500 psi or less pressure applications.
  • Reinforcement Type
    1-braid, wire
  • Trademark
    M500 Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    770075323877
  • Working Pressure
    500 psi

Overview

Mfr description
12M500 HOSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought