Motion
8TR500 X50FT

GATES RUBBER CO
8TR500 X50FT

Hydraulic Hose & Accessorie - 1/2 in ID, 0.80 in OD, 500 psi / 34.5 bar Working Pressure, 2000 psi / 137.9 bar Burst Pressure, Rubber Impregnated Textile Cover
MI ITEM #06562310
MFR #8TR500 X50FT
Your Price$623.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8TR500 X50FT

Hydraulic Hose & Accessorie - 1/2 in ID, 0.80 in OD, 500 psi / 34.5 bar Working Pressure, 2000 psi / 137.9 bar Burst Pressure, Rubber Impregnated Textile Cover
MI ITEM #06562310
MFR #8TR500 X50FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$623.85/each(List $717.43)

Overview

Mfr description
8TR500 HOSE

Specifications

  • Country of Origin
    US
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    072053721829
  • Working Pressure
    500 psi / 34.5 bar
  • Burst Pressure
    2000 psi / 137.9 bar
  • Hose Covering Material
    Rubber Impregnated Textile
  • ManufacturerName (description attribute)
    Gates
  • Hose Reinforcement Type
    Steel Wire
  • UPC_NO
    072053721829
  • Minimum Bend Radius
    2.3 in /58.4 mm
  • Dash Size
    8
  • Tube Material
    Nitrile - Type C
  • Cover Color
    Black
  • Cover Material
    Textile Braid Impregnated w/ Synthetic Rubber
  • Length
    50 ft / 15 m
  • Manufacturer Catalog Number
    46572602
  • Hose Dash Size
    8
  • Cover Type
    Standard
  • Trademark
    TR500 Hydraulic Hose
  • Tube Color
    Black
  • Recommended Use
    Recommended for air brake hose, high temperature pressurized oil return lines and rotary oil/air compressor lines, engine and transmission coolant lines and lube oil lines. Not recommended for gasoline or diesel fuel applications.
  • Reinforcement Type
    1-braid, wire
  • Hose Pressure
    Constant Pressure-Low
  • Maximum Temperature
    +121°C / +250 °F
  • Minimum Temperature
    -40°C / -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text