Motion
6G3H X25FT

GATES RUBBER CO
6G3H X25FT

Hydraulic Hose & Accessorie - 3/8 in ID, 0.75 in OD, 1125 psi / 77.6 bar Working Pressure, 4500 psi / 310.3 bar Burst Pressure, Hypalon Rubber Cover
MI ITEM #06562315
MFR #6G3H X25FT
Price$268.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6G3H X25FT

Hydraulic Hose & Accessorie - 3/8 in ID, 0.75 in OD, 1125 psi / 77.6 bar Working Pressure, 4500 psi / 310.3 bar Burst Pressure, Hypalon Rubber Cover
MI ITEM #06562315
MFR #6G3H X25FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$268.30/each

Specifications

Dimensions

  • Dash Size
    6
  • Hose Dash Size
    6
  • Length
    25 ft / 8 m
  • Minimum Bend Radius
    4 in / 101.6 mm
  • Nominal Hose Inner Diameter  
    3/8 in
  • Nominal Hose Outer Diameter  
    0.75 in

Details

  • Burst Pressure
    4500 psi / 310.3 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Polychloroprene (Neoprene) - Type A
  • Cover Type
    Standard
  • Hose Covering Material
    Hypalon Rubber
  • Hose Pressure
    Variable Pressure-Low
  • Hose Reinforcement Type
    Textile
  • Manufacturer Catalog Number
    33194262
  • Manufacturer Upc Number
    072053786910
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +135°C / +275 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    G3H High-Temp hose is recommended for hydraulic oil lines, anti–freeze solutions or water.
  • Reinforcement Type
    2-braid, textile
  • Trademark
    G3H Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    072053786910
  • Working Pressure
    1125 psi / 77.6 bar

Overview

Mfr description
6G3H HOSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought