Motion
12G3H X25FT

GATES RUBBER CO
12G3H X25FT

Hydraulic Hose & Accessorie - 3/4 in ID, 1.25 in OD, 750 psi / 51.7 bar Working Pressure, 3000 psi / 206.8 bar Burst Pressure, Neoprene Rubber Cover
Mi Item #06562317
MFR #12G3H X25FT
Price$648.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12G3H X25FT

Hydraulic Hose & Accessorie - 3/4 in ID, 1.25 in OD, 750 psi / 51.7 bar Working Pressure, 3000 psi / 206.8 bar Burst Pressure, Neoprene Rubber Cover
Mi Item #06562317
MFR #12G3H X25FT

Mfr description
12G3H HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$648.12/each

Specifications

Dimensions

  • Dash Size
    12
  • Hose Dash Size
    12
  • Length
    25 ft / 8 m
  • Minimum Bend Radius
    6 in /152.4 mm
  • Nominal Hose Inner Diameter  
    3/4 in
  • Nominal Hose Outer Diameter  
    1.25 in

Details

  • Burst Pressure
    3000 psi / 206.8 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Polychloroprene (Neoprene) - Type A
  • Cover Type
    Standard
  • Hose Covering Material
    Neoprene Rubber
  • Hose Pressure
    Variable Pressure-Low
  • Hose Reinforcement Type
    Textile
  • Manufacturer Catalog Number
    33194265
  • Manufacturer Upc Number
    072053786941
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +135°C / +275 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    G3H High-Temp hose is recommended for hydraulic oil lines, anti–freeze solutions or water.
  • Reinforcement Type
    2-braid, textile
  • Trademark
    G3H Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    072053786941
  • Working Pressure
    750 psi / 51.7 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)