Motion
24G3H X50FT

GATES RUBBER CO
24G3H X50FT

Hydraulic Hose - 1-1/2 in ID, 1.94 in OD, 300 psi Working Pressure, 1200 psi / 82.7 bar Burst Pressure, Synthetic Rubber Cover
Mi Item #06562319
MFR #24G3H X50FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24G3H X50FT

Hydraulic Hose - 1-1/2 in ID, 1.94 in OD, 300 psi Working Pressure, 1200 psi / 82.7 bar Burst Pressure, Synthetic Rubber Cover
Mi Item #06562319
MFR #24G3H X50FT

Mfr description
24G3H HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    24
  • Length
    50 ft / 15 m
  • Minimum Bend Radius
    12 in /304.8 mm
  • Nominal Hose Inner Diameter  
    1-1/2 in
  • Nominal Hose Outer Diameter  
    1.94 in

Details

  • Burst Pressure
    1200 psi / 82.7 bar
  • Country of Origin
    IN
  • Cover Color
    Black
  • Cover Material
    Polychloroprene (Neoprene) - Type A
  • Cover Type
    Standard
  • Hose Covering Material
    Synthetic Rubber
  • Hose Pressure
    Variable Pressure-Low
  • Hose Reinforcement Type
    Textile
  • Manufacturer Catalog Number
    33194719
  • Manufacturer Upc Number
    770075358978
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +135°C / +275 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    G3H High-Temp hose is recommended for hydraulic oil lines, anti–freeze solutions or water.
  • Reinforcement Type
    2-braid, textile
  • Trademark
    G3H Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    770075358978
  • Working Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)