Motion
5GTH X50FT

GATES RUBBER CO
5GTH X50FT

Hydraulic Hose & Accessorie - 5/16 in ID, 0.56 in OD, 400 psi / 27.6 bar Working Pressure, 1600 psi / 110.3 bar Burst Pressure, Neoprene Rubber Cover
Mi Item #06562320
MFR #5GTH X50FT
Price$406.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5GTH X50FT

Hydraulic Hose & Accessorie - 5/16 in ID, 0.56 in OD, 400 psi / 27.6 bar Working Pressure, 1600 psi / 110.3 bar Burst Pressure, Neoprene Rubber Cover
Mi Item #06562320
MFR #5GTH X50FT

Mfr description
5GTH HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$406.78/each

Specifications

Dimensions

  • Dash Size
    5
  • Hose Dash Size
    5
  • Length
    50 ft / 15 m
  • Minimum Bend Radius
    3 in /76.2 mm
  • Nominal Hose Inner Diameter  
    5/16 in
  • Nominal Hose Outer Diameter  
    0.56 in

Details

  • Burst Pressure
    1600 psi / 110.3 bar
  • Country of Origin
    IN
  • Cover Color
    Black
  • Cover Material
    Polychloroprene (Neoprene) - Type A
  • Cover Type
    Standard
  • Hose Covering Material
    Neoprene Rubber
  • Hose Pressure
    Variable Pressure-Low
  • Hose Reinforcement Type
    Textile
  • Manufacturer Catalog Number
    33190305
  • Manufacturer Upc Number
    072053078312
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +135°C / +275 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    Recommended for high-temperature, low pressure hydraulic oil lines, heavy-duty transmission oil cooler lines and glycol anti-freeze solutions.
  • Reinforcement Type
    1-braid, textile
  • Trademark
    GTH Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    072053078312
  • Working Pressure
    400 psi / 27.6 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)