Motion
16GMV X25FT

GATES RUBBER CO
16GMV X25FT

Hydraulic Hose & Accessorie - 1 in ID, 1.45 in OD, 300 psi / 20.7 bar Working Pressure, 1200 psi / 82.7 bar Burst Pressure, Polychloroprene Cover
Mi Item #06562326
MFR #16GMV X25FT
Price$537.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16GMV X25FT

Hydraulic Hose & Accessorie - 1 in ID, 1.45 in OD, 300 psi / 20.7 bar Working Pressure, 1200 psi / 82.7 bar Burst Pressure, Polychloroprene Cover
Mi Item #06562326
MFR #16GMV X25FT

Mfr description
16GMV X25FT HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$537.36/each

Specifications

Dimensions

  • Dash Size
    16
  • Hose Dash Size
    16
  • Length
    25 ft / 8 m
  • Minimum Bend Radius
    3 in /76.2 mm
  • Nominal Hose Inner Diameter  
    1 in
  • Nominal Hose Outer Diameter  
    1.45 in

Details

  • Burst Pressure
    1200 psi / 82.7 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Polychloroprene (Neoprene) - Type A
  • Cover Type
    Standard
  • Hose Covering Material
    Polychloroprene
  • Hose Pressure
    Variable Pressure-Low
  • Hose Reinforcement Type
    Textile and Steel Helical Wire
  • Manufacturer Catalog Number
    45040962
  • Manufacturer Upc Number
    072053449570
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +135°C / +275 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    For use with petroleum and water base hydraulic fluids in suction lines or in low–pressure return lines. Meets or exceeds requirements of SAE 100R4. Uses half the bend radius of SAE 100R4. Meets marine ABS and DNV–GL with use of HeatGuard® high temp sleeve.
  • Reinforcement Type
    2-spiral, textile, helical wire
  • Trademark
    GMV Global MegaVac® Return Line & Suction Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    072053449570
  • Working Pressure
    300 psi / 20.7 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)