Motion
5RLA X25FT

GATES RUBBER CO
5RLA X25FT

Hydraulic Return Hose - 5/16 in ID, 0.56 in / 14.2 mm OD, 250 psi Working Pressure, 1000 psi / 68.9 bar Burst Pressure, Synthetic Rubber Cover, Nitrile (Type C) Tube
MI ITEM #06562332
MFR #5RLA X25FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5RLA X25FT

Hydraulic Return Hose - 5/16 in ID, 0.56 in / 14.2 mm OD, 250 psi Working Pressure, 1000 psi / 68.9 bar Burst Pressure, Synthetic Rubber Cover, Nitrile (Type C) Tube
MI ITEM #06562332
MFR #5RLA X25FT

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5RLA HOSE
  • Temperature Range: -40C to +100C / -40F to +212F
  • Air Only: +71C / +160F Design factor: 4:1

Specifications

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Country of Origin
    US
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    072053682434
  • Working Pressure
    250 psi
  • Burst Pressure
    1000 psi / 68.9 bar
  • Inner Tube Material
    Nitrile (Type C)
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Textile
  • Operating Temperature Range
    -40 to 212 °F
  • UPC_NO
    072053682434
  • Color
    Black
  • Minimum Bend Radius
    4 in /101.6 mm
  • Physical Resistance
    Abrasion, Oil
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Standards Met
    SAE 30R2
  • Manufacturer Catalog
  • Typical Applications
    Hydraulic
  • Manufacturer Product Page
  • Description Keyword
    SAE 30R2
  • Tube Material
    Nitrile - Type C
  • Cover Color
    Black
  • Cover Material
    Modified Nitrile - Type C2
  • Length
    25 ft / 8 m
  • Manufacturer Catalog Number
    32844030
  • Hose Dash Size
    5
  • Cover Type
    Standard
  • Trademark
    RLA Hydraulic Hose
  • Tube Color
    Black
  • Recommended Use
    RLA hose is recommended for low-pressure hydraulic oil return lines for general purpose water, glycol antifreeze solutions, conveying diesel fuel, gasoline or air.
  • Reinforcement Type
    1-braid, textile
  • Hose Pressure
    Variable Pressure-Low
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text