Motion
5C5CXH X50FT

GATES RUBBER CO
5C5CXH X50FT

C5C-XH Hydraulic Hose - 1/4 in ID, 0.58 in OD, 3000 psi / 206.8 bar Working Pressure, 12000 psi / 827.4 bar Burst Pressure, Polyester Cover, CPE (Type J) Tube
MI ITEM #06562345
MFR #5C5CXH X50FT
Price$849.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5C5CXH X50FT

C5C-XH Hydraulic Hose - 1/4 in ID, 0.58 in OD, 3000 psi / 206.8 bar Working Pressure, 12000 psi / 827.4 bar Burst Pressure, Polyester Cover, CPE (Type J) Tube
MI ITEM #06562345
MFR #5C5CXH X50FT

Mfr description
5C5CXH HOSE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$849.47/each

Specifications

Dimensions

  • Dash Size
    5
  • Hose Dash Size
    5
  • Length
    50 ft / 15 m
  • Minimum Bend Radius
    3.4 in /86.4 mm
  • Nominal Hose Inner Diameter  
    1/4 in
  • Nominal Hose Outer Diameter  
    0.58 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    12000 psi / 827.4 bar
  • Color
    Blue
  • Country of Origin
    US
  • Cover Color
    Blue
  • Cover Material
    Polyester and Textile Braid
  • Cover Type
    Standard
  • Description Keyword
    SAE 100R5
  • Hose Covering Material
    Polyester
  • Hose Pressure
    Variable Pressure-High
  • Hose Reinforcement Type
    Textile and Braided Steel Wire
  • Inner Tube Material
    CPE (Type J)
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    36584001
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    770075567301
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    150°C / +302 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Operating Temperature Range
    -40 to 302 °F
  • Recommended Use
    High-temperature lube oil lines for on-highway truck and bus, off-road construction and agricultural vehicles. Recommended for high temperature petroleum based or phosphate ester fluids, turbocharger oil supply and hot lube oil lines. Meets the requirements of SAE 100R5 for hydraulic applications, SAE 1405 hot oil circulation.
  • Reinforcement Type
    1-braid, wire
  • Standards Met
    SAE 100R5
  • Trademark
    C5C-XH Xtreme® Heat Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    CPE - Type J
  • Typical Applications
    Hydraulic
  • UPC_NO
    770075567301
  • Working Pressure
    3000 psi / 206.8 bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)