Motion
10C5CXH X50FT

GATES RUBBER CO
10C5CXH X50FT

Hydraulic Hose & Accessorie - 1/2 in ID, 0.92 in OD, 1750 psi / 120.7 bar Working Pressure, 7000 psi / 482.6 bar Burst Pressure, Polyester Cover
MI ITEM #06562350
MFR #10C5CXH X50FT
List Price$1,510.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10C5CXH X50FT

Hydraulic Hose & Accessorie - 1/2 in ID, 0.92 in OD, 1750 psi / 120.7 bar Working Pressure, 7000 psi / 482.6 bar Burst Pressure, Polyester Cover
MI ITEM #06562350
MFR #10C5CXH X50FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,510.41/each for your price

Overview

Mfr description
10C5CXH HOSE

Specifications

  • Country of Origin
    US
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    770075567325
  • Working Pressure
    1750 psi / 120.7 bar
  • Burst Pressure
    7000 psi / 482.6 bar
  • Hose Covering Material
    Polyester
  • ManufacturerName (description attribute)
    Gates
  • Hose Reinforcement Type
    Steel Wire
  • UPC_NO
    770075567325
  • Minimum Bend Radius
    5.5 in / 139.7 mm
  • Dash Size
    10
  • Tube Material
    CPE - Type J
  • Cover Color
    Blue
  • Cover Material
    Polyester and Textile Braid
  • Length
    50 ft / 15 m
  • Manufacturer Catalog Number
    36584004
  • Hose Dash Size
    10
  • Cover Type
    Standard
  • Trademark
    C5C-XH Xtreme® Heat Hydraulic Hose
  • Tube Color
    Black
  • Recommended Use
    High-temperature lube oil lines for on-highway truck and bus, off-road construction and agricultural vehicles. Recommended for high temperature petroleum based or phosphate ester fluids, turbocharger oil supply and hot lube oil lines. Meets the requirements of SAE 100R5 for hydraulic applications, SAE 1405 hot oil circulation.
  • Reinforcement Type
    1-braid, wire
  • Hose Pressure
    Variable Pressure-High
  • Maximum Temperature
    150°C / +302 °F
  • Minimum Temperature
    -40°C / -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text